Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with Black Phenolic Rubber Lined Cap


Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic Rubber Lined Cap are space-saving and easy to fill.

Manufacturer: fisherbrand™  263974

 View more versions of this product

Catalog No. 02-911-394

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color Black
Type French Square Bottle
Mouth Wide
Liner Material Rubber
Closure Size 33-400
Closure Type Screw
Shape French Square
Neck Finish 33-400
Capacity (Metric) 120mL
Quantity 24/Cs.
Closure Material Phenolic
Material Glass
Capacity (English) 4 oz.
Color Clear
Capacity 4 oz., 125mL

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space