Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with Black Phenolic Rubber Lined Cap


Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic Rubber Lined Cap are space-saving and easy to fill.

Manufacturer: fisherbrand™  263968

 View more versions of this product

Catalog No. 02-911-393

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Color Black
Type French Square Bottle
Closure Type Screw
Neck Finish 28-400
Shape French Square
Mouth Wide
Liner Material Rubber
Closure Size 28-400
Closure Material Phenolic
Quantity 48/Cs.
Material Glass
Capacity (English) 2 oz.
Color Clear
Capacity (Metric) 60mL
Capacity 2 oz., 60mL

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space