Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Lined Cap


Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Lined Caps features wide mouth opening ideal for mixing, storing and sampling.

Manufacturer: fisherbrand™  263947

 View more versions of this product

Catalog No. 02-911-385

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity 0.5 oz., 15mL
Capacity (Metric) 15mL
Capacity (English) 0.5 oz.
Closure Material Polypropylene
Closure Liner Teflon
Color Clear
Diameter (Metric) Inner Neck 26mm
Material Glass
Length (Metric) 82mm
Quantity 48/Cs.
Thickness (Metric) 26mm
Type Bottle, French Square
Closure Included Yes
Closure Color White
Closure Size 20-400
Diameter (Metric) 26mm
Height (Metric) 62mm
Liner Material PE Foam/PTFE
Mouth Wide
Neck Finish 20-400
Shape French Square
Closure Type Screw

Clear French Square Bottles

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square design allows bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
Polypropylene PE Foam/PTFE Lined Cap
  • Offer good impact strength and pliability
  • Can be remelted after they are formed
  • Foam backed PTFE liners resist attack from virtually all chemicals at room temperature and provides resilience for a tight seal with a low moisture transmission rate