Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Lined Cap


Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Lined Caps features wide mouth opening ideal for mixing, storing and sampling.

Manufacturer: fisherbrand™  263946

 View more versions of this product

Catalog No. 02-912-016

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 960mL
Capacity (English) 32oz.
Closure Included Yes
Product Type French Square Graduated Bottle
Closure Color White
Closure Screw cap
Closure Material Polypropylene
Closure Liner Teflon
Closure Type Screw
Diameter (Metric) 80mm
Height (Metric) 200mm
Liner Material PE Foam/PTFE
Mouth Wide
Neck Finish 58-400
Quantity 12/Cs.
Shape French Square
Closure Size 58-400
Color Clear
Material Glass
Capacity 32 oz., 1000mL

Clear French Square Bottles

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square design allows bottle to hold the maximum volume of contents while taking up minimum shelf and storage space

Polypropylene PE Foam/PTFE Lined Cap
  • Offer good impact strength and pliability
  • Can be remelted after they are formed
  • Foam backed PTFE liners resist attack from virtually all chemicals at room temperature and provides resilience for a tight seal with a low moisture transmission rate