Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Lined Cap


Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Lined Caps features wide mouth opening ideal for mixing, storing and sampling.

Manufacturer: fisherbrand™  263952

 View more versions of this product

Catalog No. 02-911-389

  • / Case of 24 Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner Neck 56mm
Closure Color White
Closure Liner Teflon
Closure Type Screw
Height (Metric) 137mm
Capacity (Metric) 240mL
Capacity (English) 8oz.
Closure Included Yes
Product Type French Square Bottle
Closure Screw cap
Closure Material Polypropylene
Diameter (Metric) 56mm
Length (Metric) 70mm
Liner Material PE Foam/PTFE
Mouth Wide
Neck Finish 43-400
Quantity 24/Cs.
Shape French Square
Closure Size 43-400
Color Clear
Material Glass
Capacity 8 oz., 250mL

Clear French Square Bottles

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square design allows bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
Polypropylene PE Foam/PTFE Lined Cap
  • Offer good impact strength and pliability
  • Can be remelted after they are formed
  • Foam backed PTFE liners resist attack from virtually all chemicals at room temperature and provides resilience for a tight seal with a low moisture transmission rate