missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Cap

Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Lined Caps features wide mouth opening ideal for mixing, storing and sampling.

Manufacturer:  Fisherbrand™ 263950

 View more versions of this product

Catalog No. 02-911-387



Description

Description

Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.

Clear French Square Bottles

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle contents
  • French Square design allows bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
Polypropylene PE Foam/PTFE Lined Cap
  • Offer good impact strength and pliability
  • Can be remelted after they are formed
  • Foam-backed PTFE liners resist attack from virtually all chemicals at room temperature and provides resilience for a tight seal with a low moisture transmission rate

Specifications

Specifications

2 oz., 60mL
2 oz.
Teflon
Glass, Glass
48/Cs.
Yes
28-400
87mm
Wide
French Square
60mL
Polypropylene
Clear, Clear
70mm
Bottle, French Square, French Square Bottle
White
39mm
PE Foam/PTFE
28-400
Screw
Documents
Promotions

Promotions