Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Lined Cap


Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Lined Cap features wide mouth opening ideal for mixing, storing and sampling.

Manufacturer: fisherbrand™  263970*

 View more versions of this product

 Alert

Not recommended for active hydrocarbons or bleaches.

Catalog No. 02-911-381

  • / Case of 48 Each
 

Description & Specifications

Specifications

Product Type French Square Bottle
Closure Color White
Closure Material Polypropylene
Closure Type Screw
Liner Material Pulp/Vinyl
Mouth Wide
Neck Finish 28-400
Quantity 48/Cs.
Shape French Square
Closure Liner Pulp/Vinyl
Color Clear
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Screw
Closure Size 28-400
Material Glass
Capacity 2 oz., 60mL

Clear French Square Bottles

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space

Polypropylene Pulp/Vinyl Lined Cap

  • Offer good impact strength and pliability
  • Can be remelted after they are formed
  • Vinyl coating is applied to high density polyethylene coated paper and then laminated