missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Lined Cap

Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Lined Cap features wide mouth opening ideal for mixing, storing and sampling.

Manufacturer:  Fisherbrand™ 263965

 View more versions of this product

Catalog No. 02-911-380


 

Alert:

Not recommended for active hydrocarbons or bleaches.


Specifications

Description

Bottles; Fisherbrand; Clear french squares with polyvinyl-lined; Wide-mouth; Easy to fill; Clear glass allow easy viewing of contents; capacity: 1 oz. (30mL); 48/case; 24mm-400 screw cap size

Clear French Square Bottles
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
Polypropylene Pulp/Vinyl Lined Cap

  • Offer good impact strength and pliability
  • Can be remelted after they are formed
  • Vinyl coating is applied to high density polyethylene coated paper and then laminated
Description & Specifications

Specifications

1 oz., 30mL
1 oz.
Pulp/Vinyl
Glass
Bottle, French Square
24-400
Wide
French Square
30mL
Polypropylene
Clear
48/Cs.
White
Pulp/Vinyl
24-400
Screw