Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Lined Cap


Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Lined Cap features wide mouth opening ideal for mixing, storing and sampling.

Manufacturer: fisherbrand™  263958

 View more versions of this product

 Alert

Not recommended for active hydrocarbons or bleaches.

Catalog No. 02-911-379

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity 0.5 oz., 15mL
Capacity (Metric) 15mL
Capacity (English) 0.5 oz.
Closure Material Polypropylene
Closure Liner Pulp/Vinyl
Color Clear
Material Glass
Quantity 48/Cs.
Type Bottle, French Square
Closure Color White
Closure Size 20-400
Liner Material Pulp/Vinyl
Mouth Wide
Neck Finish 20-400
Shape French Square
Closure Type Screw

Clear French Square Bottles

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
Polypropylene Pulp/Vinyl Lined Cap

  • Offer good impact strength and pliability
  • Can be remelted after they are formed
  • Vinyl coating is applied to high density polyethylene coated paper and then laminated