Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Lined Cap


Space-saving and easy to fill. Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Lined Cap features wide mouth opening ideal for mixing, storing and sampling.

Manufacturer: fisherbrand™  263959

 View more versions of this product

 Alert

Not recommended for active hydrocarbons or bleaches.

Catalog No. 02-912-302

  • / Case of 576 Each
 

Description & Specifications

Specifications

Neck Finish 20-400
Shape French Square
Mouth Wide
Closure Type Screw
Closure Size 20-400
Liner Material Pulp/Vinyl
Quantity 576/Cs.
Closure Material Polypropylene
Material Glass
Color Clear
Capacity (English) 0.5 oz.
Capacity 0.5 oz., 15mL
Closure Liner Pulp/Vinyl
Capacity (Metric) 15mL

Clear French Square Bottles

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
Polypropylene Pulp/Vinyl Lined Cap

  • Offer good impact strength and pliability
  • Can be remelted after they are formed
  • Vinyl coating is applied to high density polyethylene coated paper and then laminated