Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap


Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap are spcace-saving and easy to fill.

Manufacturer: fisherbrand™  W014125

 View more versions of this product

Catalog No. 02-911-875

  • / Case of 120 Each
 

Description & Specifications

Specifications

Capacity (Metric) 120mL
Product Type French Square Bottle
Closure Color Black
Closure Material Phenolic
Closure Type Screw
Liner Material PolyCone
Mouth Wide
Neck Finish 33-400
Quantity 120/Cs.
Shape French Square
Closure Liner Polyethylene
Capacity (English) 4 oz.
Closure Screw
Closure Size 33-400
Color Clear
Material Glass
Capacity 4 oz., 125mL

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space