missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap

Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap are spcace-saving and easy to fill.

Manufacturer:  Fisherbrand™ 263973

 View more versions of this product

Catalog No. 02-911-405


 

Specifications

Description

Bottle; Fisherbrand; Clear french squares with PE Cone; Wide-mouth; Easy to fill; Clear glass allow easy viewing of contents; Capacity: 4 oz. (125mL); 24/case; 33mm-400 screw cap size

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
Description & Specifications

Specifications

4 oz., 125mL
4 oz.
Poly-seal® (polycone)
Glass
24/Cs.
Yes
33-400
111mm
Wide
French Square
120mL
Phenolic
Clear
70mm
Bottle, French Square
Black
45mm
PolyCone
33-400
screw cap