missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap

Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap are spcace-saving and easy to fill.

Manufacturer:  Fisherbrand™ 263967

 View more versions of this product

Catalog No. 02-911-404



Description

Description

Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
Specifications

Specifications

2 oz., 60mL
2 oz.
Poly-seal™ (polycone)
Glass, Glass
48/Cs.
Yes
28-400
87mm
Wide
French Square
60mL
Phenolic
Clear, Clear
95mm
Bottle, French Square, French Square Bottle
Black
39mm
PolyCone
28-400
screw cap
Documents
Promotions

Promotions