Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap


Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap are spcace-saving and easy to fill.

Manufacturer: fisherbrand™  263964

 View more versions of this product

Catalog No. 02-911-403

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Included Yes
Product Type French Square Bottle
Closure Color Black
Closure screw cap
Closure Material Phenolic
Closure Liner Poly-seal® (polycone)
Closure Type Screw
Diameter (Metric) 31mm
Height (Metric) 72mm
Liner Material PolyCone
Mouth Wide
Neck Finish 24-400
Quantity 48/Cs.
Shape French Square
Capacity (Metric) 30mL
Capacity (English) 1 oz.
Closure Size 24-400
Color Clear
Material Glass
Capacity 1 oz., 30mL

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space