Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles without Cap


General use bottles. Fisherbrand™ Clear Boston Round Bottles without Cap are ideal when content integrity is important.

Manufacturer: fisherbrand™  263920

 View more versions of this product

Catalog No. 02-911-945

  • / Case of 160 Each
 

Description & Specifications

Specifications

Capacity (Metric) 120mL
Closure Included No
Product Type Boston Round Bottle
Material Glass
Mouth Narrow
Mouth Style Narrow
Neck Finish 22-400
Quantity 160/Cs.
Shape Boston Round
Capacity (English) 4 oz.
Closure Screw
Closure Size 22-400
Color Clear
Capacity 4 oz., 125mL

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents