Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles without Cap


General use bottles. Fisherbrand™ Clear Boston Round Bottles without Cap are ideal when content integrity is important.

Manufacturer: fisherbrand™  W014031

 View more versions of this product

Catalog No. 02-911-944

  • / Case of 288 Each
 

Description & Specifications

Specifications

Type Boston Round Bottle
Closure Type Screw
Shape Boston Round
Mouth Narrow
Closure Size 20-400
Neck Finish 20-400
Material Glass
Quantity 288/Cs.
Closure Included No
Capacity (Metric) 60mL
Color Clear
Capacity (English) 2 oz.
Capacity 2 oz., 60mL

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents