Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles without Cap


General use bottles. Fisherbrand™ Clear Boston Round Bottles without Cap are ideal when content integrity is important.

Manufacturer: fisherbrand™  263872

 View more versions of this product

Catalog No. 02-911-939

  • / Case of 60 Each
 

Description & Specifications

Specifications

Type Boston Round Bottle
Shape Boston Round
Neck Finish 28-400
Closure Type Screw
Mouth Narrow
Closure Size 28-400
Capacity (Metric) 480mL
Material Glass
Quantity 60/Cs.
Closure Included No
Capacity (English) 16 oz.
Color Clear
Capacity 16 oz., 500mL

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents