Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles without Cap


General use bottles. Fisherbrand™ Clear Boston Round Bottles without Cap are ideal when content integrity is important.

Manufacturer: fisherbrand™  263904

 View more versions of this product

Catalog No. 02-911-927

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 960mL
Capacity (English) 32oz.
Color Clear
Material Glass
Quantity 12/Cs.
Type Bottle, Boston Round
Closure Included No
Closure Size 33-400
Mouth Narrow
Neck Finish 33-400
Shape Boston Round
Closure Type Screw

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents