Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic Rubber Cap


For storing liquid samples. Fisherbrand™ Boston Round Bottles with Black Phenolic Rubber Cap are clear for easy viewing of contents.

Manufacturer: fisherbrand™  263895

 View more versions of this product

Catalog No. 02-911-757

  • / Case of 24 Each
 

Description & Specifications

Specifications

Shape Boston Round
Product Type Boston Round Bottle
Closure Color Black
Closure Material Phenolic
Closure Type Screw
Material Glass
Liner Material Rubber
Mouth Narrow
Neck Finish 20-400
Quantity 24/Cs.
Capacity (English) 2 oz.
Closure Screw
Color Clear
Capacity (Metric) 60mL
Closure Liner Rubber
Closure Size 20-400
Capacity 2 oz., 60mL

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents