Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic Rubber Cap


For storing liquid samples. Fisherbrand™ Boston Round Bottles with Black Phenolic Rubber Cap are clear for easy viewing of contents.

Manufacturer: fisherbrand™  263874

 View more versions of this product

Catalog No. 02-911-755

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 480mL
Product Type Boston Round Bottle
Closure Color Black
Closure Material Phenolic
Closure Type Screw
Material Glass
Liner Material Rubber
Mouth Narrow
Neck Finish 28-400
Quantity 12/Cs.
Shape Boston Round
Capacity (English) 16 oz.
Closure Screw
Closure Liner Rubber
Color Clear
Closure Size 28-400
Capacity 16 oz., 500mL

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents