Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic Rubber Cap


For storing liquid samples. Fisherbrand™ Boston Round Bottles with Black Phenolic Rubber Cap are clear for easy viewing of contents.

Manufacturer: fisherbrand™  263935

 View more versions of this product

Catalog No. 02-911-760

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color Black
Capacity (Metric) 240mL
Capacity (English) 8oz.
Product Type Boston Round Bottle
Closure Material Phenolic
Closure Type Screw
Material Glass
Liner Material Rubber
Mouth Narrow
Neck Finish 24-400
Quantity 12/Cs.
Shape Boston Round
Closure Screw
Color Clear
Closure Liner Rubber
Closure Size 24-400
Capacity 8 oz., 250mL

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents