Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic Rubber Cap


For storing liquid samples. Fisherbrand™ Boston Round Bottles with Black Phenolic Rubber Cap are clear for easy viewing of contents.

Manufacturer: fisherbrand™  263906

 View more versions of this product

Catalog No. 02-911-758

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 960mL
Capacity (English) 32oz.
Product Type Boston Round Bottle
Closure Color Black
Closure Material Phenolic
Closure Type Screw
Material Glass
Mouth Narrow
Neck Finish 33-400
Quantity 12/Cs.
Shape Boston Round
Liner Material Rubber
Color Clear
Closure Screw
Closure Liner Rubber
Closure Size 33-400
Capacity 32 oz., 1000mL

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents