Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with PTFE-Faced PE-Lined Cap


For storing liquid samples. Fisherbrand™ Clear Boston Round Bottles with PTFE-Faced PE-Lined Cap are ideal for use when content integrity is important.

Manufacturer: fisherbrand™  263907

 View more versions of this product

Catalog No. 02-911-754

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color White
Type Boston Round Bottle
Liner Material PE Foam/PTFE
Mouth Narrow
Neck Finish 33-400
Shape Boston Round
Closure Size 33-400
Closure Type Screw
Capacity (English) 32oz.
Material Glass
Closure Material Polypropylene
Capacity (Metric) 960mL
Quantity 12/Cs.
Color Clear
Closure Liner PTFE/Polyethylene
Capacity 32 oz., 1000mL

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents