Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with PTFE-Faced PE-Lined Cap


For storing liquid samples. Fisherbrand™ Clear Boston Round Bottles with PTFE-Faced PE-Lined Cap are ideal for use when content integrity is important.

Manufacturer: fisherbrand™  263875

 View more versions of this product

Catalog No. 02-911-753

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 16 oz., 500mL
Capacity (Metric) 480mL
Capacity (English) 16 oz.
Closure Material Polypropylene
Closure Liner PTFE/Polyethylene
Color Clear
Material Glass
Quantity 12/Cs.
Type Bottle, Boston Round
Closure Color White
Closure Size 28-400
Liner Material PE Foam/PTFE
Mouth Narrow
Neck Finish 28-400
Shape Boston Round
Closure Type Screw

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents