Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap


Ideal general purpose bottle. Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap ensure integrity for long term storage.

Manufacturer: fisherbrand™  263924

 View more versions of this product

Catalog No. 02-911-730

  • / Case of 160 Each
 

Description & Specifications

Specifications

Capacity (Metric) 120mL
Product Type Boston Round Bottle
Closure Color White
Closure screw cap
Closure Material Polypropylene
Closure Type Screw
Material Glass
Mouth Narrow
Mouth Style Narrow
Neck Finish 22-400
Shape Boston Round
Closure Included Yes
Liner Material Pulp/Vinyl
Capacity (English) 4 oz.
Color Clear
Quantity 160/Cs.
Closure Liner Poly/Vinyl
Closure Size 22-400
Packaging Type 160/Cs.
Capacity 4 oz., 125mL

  • Features narrow screw neck opening, curved shoulders and round body