Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap


For storing liquid samples. Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap are clear for easy viewing of contents.

Manufacturer: fisherbrand™  263925

 View more versions of this product

Catalog No. 02-911-780

  • / Case of 24 Each
 

Description & Specifications

Specifications

Product Type Boston Round Bottle
Material Glass
Capacity (Metric) 120mL
Closure Color White
Closure Material Polypropylene
Closure Type Screw
Liner Material Pulp/Vinyl
Mouth Narrow
Neck Finish 22-400
Shape Boston Round
Capacity (English) 4 oz.
Closure Screw
Closure Size 22-400
Color Clear
Packaging Type 24/Cs.
Quantity 24/Cs.
Closure Liner Poly/Vinyl
Capacity 4 oz., 125mL

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents