Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap


For storing liquid samples. Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap are clear for easy viewing of contents.

Manufacturer: fisherbrand™  263908

 View more versions of this product

Catalog No. 02-911-778

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 960mL
Capacity (English) 32oz.
Product Type Boston Round Bottle
Closure Color White
Closure Material Polypropylene
Closure Type Screw
Material Glass
Liner Material Pulp/Vinyl
Mouth Narrow
Neck Finish 33-400
Shape Boston Round
Closure Screw
Closure Liner Poly/Vinyl
Closure Size 33-400
Color Clear
Packaging Type 12/Cs.
Quantity 12/Cs.
Capacity 32 oz., 1000mL

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents