Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap


For storing liquid samples. Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap are clear for easy viewing of contents.

Manufacturer: fisherbrand™  263897

 View more versions of this product

Catalog No. 02-911-752

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Material Polypropylene
Material Glass
Closure Color White
Neck Finish 20-400
Closure Type Screw
Product Type Boston Round Bottle
Shape Boston Round
Liner Material Pulp/Vinyl
Mouth Narrow
Capacity (English) 2 oz.
Quantity 24/Cs.
Closure Screw
Color Clear
Capacity (Metric) 60mL
Packaging Type 24/Cs.
Closure Size 20-400
Capacity 2 oz., 60mL
Closure Liner Poly/Vinyl

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents