Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap


Ideal general purpose bottle. Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap ensure integrity for long term storage.

Manufacturer: fisherbrand™  263898

 View more versions of this product

Catalog No. 02-911-790

  • / Case of 288 Each
 

Description & Specifications

Specifications

Closure Color White
Type Boston Round Bottle
Neck Finish 20-400
Packaging 288/Cs.
Closure Size 20-400
Closure Type screw cap
Mouth Narrow
Liner Material Pulp/Vinyl
Shape Boston Round
Material Glass
Length (Metric) 72mm
Closure Material Polypropylene
Closure Included Yes
Capacity (English) 2 oz.
Color Clear
Quantity 288/Cs.
Capacity (Metric) 60mL
Capacity 2 oz., 60mL
Closure Liner Poly/Vinyl

  • Features narrow screw neck opening, curved shoulders and round body