missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap

For storing liquid samples. Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap are clear for easy viewing of contents.

Manufacturer:  Fisherbrand™ 263937

 View more versions of this product

Catalog No. 02-911-732


 

Description

Description

Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.

  • Features narrow screw neck opening, curved shoulders and round body
Specifications

Specifications

8 oz., 250mL
8 oz.
Poly/Vinyl
GlassþGlass
108/Cs.
Yes
24-400
Narrow
Boston Round
240mL
Polypropylene
ClearþClear
108/Cs.
Bottle, Boston RoundþBoston Round Bottle
White
Pulp/Vinyl
24-400
Screw cap
Documents