missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap

General use bottles. Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap are ideal when content integrity is important.

Manufacturer:  Fisherbrand™ 263873

 View more versions of this product

Catalog No. 02-911-750


 

Specifications

Description

Bottle, Boston round; Fisherbrand; Clear; Narrow mouth; w/Attached PE cone closure; Capacity: 16 oz. (500mL); 28mm-400 screw cap size; 12/cs.

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
Description & Specifications

Specifications

16 oz., 500mL
16 oz.
Polyethylene
Glass
12/Cs.
Yes
28-400
169mm
Narrow
Boston Round
480mL
Phenolic
Clear
95mm
Bottle, Boston Round
Black
75mm
PolyCone
28-400
Screw cap
Accessories