Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap


General use bottles. Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap are ideal when content integrity is important.

Manufacturer: fisherbrand™  263921

 View more versions of this product

Catalog No. 02-911-784

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 120mL
Closure Included Yes
Product Type Boston Round Bottle
Closure Color Black
Closure screw cap
Closure Material Phenolic
Closure Type Screw
Diameter (Metric) 48mm
Height (Metric) 112mm
Material Glass
Length (Metric) 95mm
Liner Material PolyCone
Mouth Narrow
Mouth Style Narrow
Neck Finish 22-400
Quantity 24/Cs.
Shape Boston Round
Capacity (English) 4 oz.
Closure Size 22-400
Color Clear
Capacity 4 oz., 125mL
Closure Liner Polyethylene

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents

Accessories

Accessories for Catalog Number: 02911784

Item Mfr. No. Item Description Price Per Unit Quantity