Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap


General use bottles. Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap are ideal when content integrity is important.

Manufacturer: fisherbrand™  263894

 View more versions of this product

Catalog No. 02-911-783

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Material Phenolic
Closure Liner Polyethylene
Color Clear
Material Glass
Length (Metric) 95mm
Quantity 24/Cs.
Type Bottle, Boston Round
Closure Included Yes
Closure Color Black
Closure Size 20-400
Diameter (Metric) 39mm
Height (Metric) 94mm
Liner Material PolyCone
Mouth Narrow
Neck Finish 20-400
Shape Boston Round
Closure Type screw cap

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents