missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap

General use bottles. Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap are ideal when content integrity is important.

Manufacturer:  Fisherbrand™ 263887

 View more versions of this product

Catalog No. 02-911-782


 

Description

Description

Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
Specifications

Specifications

1 oz., 30mL
1 oz.
Polyethylene
GlassþGlass
48/Cs.
Yes
20-400
31mm
Narrow
Boston Round
30mL
Phenolic
ClearþClear
95mm
Bottle, Boston RoundþBoston Round Bottle
Black
79mm
PolyCone
20-400
screw cap
Documents