Please login to your online account to display your discounted pricing

Fisherbrand™ Classic Glass Thistle Tube Funnels


Designed with thistle top

Manufacturer: fisherbrand™  10455A

 View more versions of this product

Catalog No. 10-455A

  • / Each
 

Description & Specifications

Specifications

Product Type Thistle Tube Funnel
Diameter (English) Stem 0.24 in.
Diameter (English) Top 1.77 in.
Diameter (Metric) Stem 6mm
Length (Metric) Stem 250mm
Material Borosilicate Glass
Diameter (Metric) Top 45mm
Length (English) Stem 9.84 in.