missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Mixing Cylinders

Calibrated “To Contain”

 View more versions of this product

Catalog No. 08-565A



Description

Description

Calibrated “To Contain”

  • Double metric scale
  • White-enamel graduations
  • Ground-glass pennyhead stoppers First 10% of volume not graduated
  • Autoclavable up to 121°C, 10- to 15-minute intervals recommended

Specifications

Specifications

Round
White
Round
Borosilicate Glass
10 mL
Pennyhead
Glass
Autoclavable
0.2mL
To Contain
Graduated Mixing Cylinder
±0.1 mL
Class B
Dual
±0.1mL
0.2 mL
+/- 0.1mL
SDS
Documents

Documents

Accessories
Promotions

Promotions