Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Cylinders with Single English Scale, Graduated in Ounces


Calibrated “To Contain”

Manufacturer: fisherbrand™  08563D

 View more versions of this product

Catalog No. 08-563D

  • / Each
 

Description & Specifications

Specifications

Material Glass (Untyped)
Class B
Capacity (Metric) 473.1mL
Scale Single white english scale
Tolerance (Metric) ±1mL
Graduations 7.3mL
Subdivision 7.3mL