Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Cylinders with Single Amber Metric Scale


Calibrated “To Deliver”

Manufacturer: fisherbrand™  08570G

 View more versions of this product

Catalog No. 08-570G

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 375mm
Subdivision 5mL
Graduations 5mL
Certifications/Compliance ASTM E1272
Scale Single amber metric scale
Material Borosilicate Glass
Height (English) 14.7 in.
Tolerance (Metric) ±4mL
For Use With (Application) Ideal for use with light colored liquids, amber graduations provide contrast for easy readings, heavy round bases and pouring spouts
Capacity (Metric) 500mL
Class B
Accessories

Accessories for Catalog Number: 08570G

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12