Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Cylinders with Single Amber Metric Scale


Calibrated “To Deliver”

Manufacturer: fisherbrand™  08570F

 View more versions of this product

Catalog No. 08-570F

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Height (Metric) 330mm
Subdivision 2mL
Graduations 2mL
Capacity (Metric) 250mL
Tolerance (Metric) ±2mL
For Use With (Application) Ideal for use with light colored liquids, amber graduations provide contrast for easy readings, heavy round bases and pouring spouts
Certifications/Compliance ASTM E1272
Scale Single amber metric scale
Class B
Height (English) 12.9 in.
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08570F

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12