Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Cylinders with Single Amber Metric Scale


Calibrated “To Deliver”

Manufacturer: fisherbrand™  08570E

 View more versions of this product

Catalog No. 08-570E

  • / Each
  • / Case of 36 Each
 

Description & Specifications

Specifications

Graduations 1mL
Subdivision 1mL
Height (Metric) 260mm
Capacity (Metric) 100mL
For Use With (Application) Ideal for use with light colored liquids, amber graduations provide contrast for easy readings, heavy round bases and pouring spouts
Height (English) 10.2 in.
Scale Single amber metric scale
Tolerance (Metric) ±1mL
Material Borosilicate Glass
Certifications/Compliance ASTM E1272
Class B
Accessories

Accessories for Catalog Number: 08570E

Item Mfr. No. Item Description Price Per Unit Quantity