Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Cylinders with Double Metric Scales


Calibrated “To Deliver”

Manufacturer: fisherbrand™  08555F

 View more versions of this product

Catalog No. 08-555F

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduations 5mL
Subdivision 5mL
Class B
Scale Double ceramic metric scale
Tolerance (Metric) ±4mL
For Use With (Application) Accuracy assured even at lowest graduations
Capacity (Metric) 500mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08555F

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12