Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached


General-purpose vial

Manufacturer: fisherbrand™  FS60957A4

 View more versions of this product

Catalog No. 03-338E

  • / Pack of 72 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Classification B
For Use With (Application) For general purpose
Type Sample Vial
Length (Metric) 57mm
Volume (English) 4 dr.
Material (Liner) Polyvinyl
Diameter (Metric) Outside 28mm
Color Clear
Material Closure Phenolic
Closure Type Screw cap
Volume (Metric) 14.8mL
Capacity (English) 4 dr.
Material Borosilicate Glass