Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached


General-purpose vial

Manufacturer: fisherbrand™  FS60957A11

 View more versions of this product

Catalog No. 03-338L

  • / Pack of 72 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outside 28mm
Color Clear
Capacity (English) 11 dr.
Material Borosilicate Glass
Type Sample Vial
Volume (Metric) 40.7mL
Closure Type Screw cap
Height (Metric) 108mm
Material Closure Phenolic
For Use With (Application) For general purpose
Material (Liner) Polyvinyl
Classification B
Volume (English) 11 dr.