missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached

General-purpose vial

Manufacturer:  Fisherbrand™ FS60910A8

 View more versions of this product

Catalog No. 03-338J



 

Specifications

Description

Vial, Sample; Fisherbrand; Type I, Class B borosilicate glass; With attached cap; Closure: black phenolic screw cap; Liner: polyvinyl-faced pulp; GPI thread finish: 22-400; Capacity: 8 dr. (29.6mL); O.D. x L: 25 x 95mm

  • Made from Type I, Class B borosilicate glass
  • Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
  • GPI thread finish

Description & Specifications

Specifications

Screw cap
25mm
8 dr.
Sample Vial
29.6mL
For general purpose
8 dr.
B
Clear
Borosilicate Glass
95mm
Phenolic
Polyvinyl