missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached
General-purpose vial
Includes: Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
Description
Vials for general-purpose use.
- Made from Type I, Class B borosilicate glass
- Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
- GPI thread finish
Specifications
B | |
Clear | |
Borosilicate Glass | |
Yes | |
For general purpose | |
11.1 mL | |
Screw Cap | |
Vial |
Polyvinyl | |
19 mm | |
Non-sterile | |
11.1 mL | |
3 dr. | |
Phenolic | |
65 mm | |
15-425 |