Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached


General-purpose vial

Manufacturer: fisherbrand™  FS60910A2

 View more versions of this product

Catalog No. 03-338C

  • / Pack of 144 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Closure Type Screw cap
Classification B
Diameter (Metric) Outside 17mm
Color Clear
Capacity (English) 2 dr.
Material Borosilicate Glass
Type Sample Vial
Length (Metric) 60mm
Volume (Metric) 7.4mL
Material Closure Phenolic
For Use With (Application) For general purpose
Material (Liner) Polyvinyl
Volume (English) 2 dr.