missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Amber Glass Threaded Vials

General-purpose vials for light-sensitive materials

Manufacturer:  Fisherbrand™ KFS60920D4

 View more versions of this product

Catalog No. 03-339-23D



 

Includes: Black phenolic screw-top closures with white rubber liners

Description

Description

General-purpose vials for light-sensitive materials

  • Made from Type I, Class B amber borosilicate glass
  • Autoclavable
  • Black screw-top cap
  • White rubber liner
  • Caps packed separately

Order Info

Closures are packaged separately

Specifications

Specifications

Yes
Screw cap
21mm
Yes
Borosilicate Glass
Threaded Vial
18-400
70mm
For general purpose vials for light sensitive materials
4.32 dr.
Non-sterile
B
Amber
4 dr.
No
70mm
16mL
Phenolic
Rubber
Documents