Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Amber Glass Threaded Vials


General-purpose vials for light-sensitive materials

Manufacturer: fisherbrand™  KFS60920D2

 View more versions of this product

Catalog No. 03-339-23C

  • / Pack of 144 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Color Amber
Capacity (English) 2 dr.
Type Threaded Vial
Closure Type Screw cap
Height (Metric) 60mm
Material Closure Phenolic
For Use With (Application) For general purpose vials for light sensitive materials
Material (Liner) Rubber
Classification B
Autoclavable Yes
Diameter (Metric) Outside 17mm
Material Borosilicate Glass
Volume (Metric) 7.4mL
Volume (English) 2 dr.