missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles
Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactued from clear soda glass.
$681.76 - $2005.90
Specifications
Closure Material | PTFE |
---|---|
Closure Type | Screw Cap |
Product Type | Graduated Bottle |
Cleaning Procedure | USP purified Water |
Color | Clear |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
02-911-865
|
N/A | 30 mL |
Case of 48 Each for $2,005.90
|
|
|||||
02-911-866
|
N/A | 60 mL |
Case of 48 Each for $1,488.59
|
|
|||||
02-912-040
|
N/A | 250 mL |
Case of 24 Each for $681.76
|
|
|||||
Description
Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactued from clear soda glass.
- Graduated clear glass
- Wide mouth allows for easy accessibility
- With white polypropylene cap with PTFE faced foamed polyethylene liner
- Certified to be cleaned for low particulates, certificate of analysis attached
Certifications
A Certificate of Analysis is included with each case.
Specifications
PTFE | |
Graduated Bottle | |
Clear | |
Certified low particulate |
Screw Cap | |
USP purified Water | |
Glass |