Please login to your online account to display your discounted pricing

Round Clear Glass Bottles with PTFE Lined Cap

Manufacturer: fisher scientific  02912315

 View all options for this product

Catalog No. 02-912-315


Description & Specifications


Capacity 8 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8 oz.
Closure Color White
Closure screw cap
Closure Material Polyethylene
Closure Size 45-400
Color Clear
Material Glass
Liner Material PTFE
Mouth Style Wide
Quantity 12/PK.
Closure Included Yes